Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inc Pioneer Grill

  • Mfr # 124

  • Zoro # G716106208


product price: $31.99
/ea

Key Features

Material
Steel
Color
Silver
Overall Length
24.25 in
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124
Zoro #
G716106208
UPC #
29794124044
Country of Origin
China

Dimensions

Overall Length
24.25 in
Overall Depth
13 in

Details

Material
Steel
Color
Silver

Description

The most versatile grill you'll find anywhere. Great over open wood fire or charcoal, also terrific for cooking steaks and hamburgers in your home fireplace. Large 13 x 24 cooking surface with 7 gauge steel plated crossbars spaced close for placing food directly on grill. Rigidly braced 11 legs fold flat for easy storage. 5lbs. 5 oz. each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.