
Building Wire, 14 AWG Wire, 3 -Conductor, 25 ft L, Copper Conductor, PVC Insulation White
Mfr # 63946821
Zoro # G816238458
product price: $82.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63946821
Zoro #
G816238458
UPC #
32886263521
Country of Origin
United States
Description
WIRE BUILD 14/3NM WGX25 FT 15A Specifications: Includes: Ground Wire Application: For both exposed and concealed work in normally dry locations, primarily use in residential wiring as branch circuits for outlets, switches and other loads Romex Building Wire, NM-B, THHN, 14 AWG Wire, 25 ft Length, 3 Conductors, Strands per Conductor: 1, Copper Conductor, PVC Conductor Insulation, Solid, Nylon Sheath, White Sheath, 600 V, 15 A, 90 deg C Operating, Includes: Ground Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.