Non-Metallic Building Cable, NM-B, 12 AWG, 2C with Ground C, Yellow, PVC, Solid, 600V AC, 25 ft

  • Mfr # 28828221

  • Zoro # G3233115


product price: $31.45
/ea

Key Features

Trade Designation
NM-B
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Bare/Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28828221
Zoro #
G3233115
UPC #
032886263071
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
25 ft
Nominal Outside Dia.
0.410 in x 0.179 in
Conductor Size
12 AWG
Overall Length
25 ft
Nom. Width (Mils)
422mils
Nom. Height (Mils)
186mils
Insulation Thickness (Mils)
15mils
Grounding Conductor Size
12 AWG

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Bare/Black/White
Jacket Color
Yellow
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL 83, UL standard 719. Federal Specification A-A-59544 and requirements of National Electrical Code
Max. Amps
20
Application
NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness.
Stranding
1
Packaging
Coil
Allowable Ampacity
20
Applications
ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Construction
ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
Conductor Insulation Color
Black, White
Conductor Insulation Material
PVC
Number of Strands
1
Series
Romex(R) Brand SIMpull(R)
Number of Neutrals
0
Grounding Conductor Insulation Material
Uninsulated
Number of Ground Conductors
1
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Bare

Description

Nonmetallic Building Cable, Number of Conductors 2, Wire Size 12 AWG, Trade Designation NM-B, Jacket Material PVC, Jacket Color Yellow, Length 25 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare/Black/White, Nominal Outside Dia. 0.410 in x 0.179 in, Temp. Rating 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.