THHN Building Wire, Copper, 6 AWG, 2C, Gray, 500 ft
- Mfr # 6/2UF-W/GX500
- Zoro # G707373190
product price:Â
$
2,977.99
/ea
Key Features
Trade Designation
THHN
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6/2UF-W/GX500
- Zoro #
- G707373190
- UPC #
- 32886266218
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- THHN
- Conductor Material
- Copper
- Number of Conductors
- 2C
- Jacket Color
- Gray
- Jacket Material
- PVC
- Insulation Material
- PVC
- Voltage
- 600V AC
- Temp. Rating
- 90 Degrees C
Dimensions
- Wire Size
- 6 AWG
- Length
- 500 ft
Description
Type THHN insulation, rated 90 deg C, 600 V Gray PVC jacket For applications of direct burial, dwellings not exceeding 3 floors above grade, underground feeder to outdoor lighting or apparatus, exposed or concealed wiring in damp, moist, wet, dry and corrosive locations, general branch circuit wiring and new wiring or replacement wiring Flameretardant, moisture, fungus and corrosionresistant Sunlightresistant jacket JC30B Federal specification, ASTM B3, ASTM B8 and NY state DOS 161208809232002 UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.