Southwire 10/3NM-WGX50 Building Wire, 10 AWG Wire, 3-Conductor, 50 ft L, Copper Conductor
- Mfr # NMB 10/3 G PINK
- Zoro # G225009410
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NMB 10/3 G PINK
- Zoro #
- G225009410
- UPC #
- 32886189029
- Country of Origin
- United States
Description
Southwire Romex Building Wire, Type NM-B, Wire Size: 10 AWG, 50 ft L, Number of Conductors: 3, Strands per Conductor: 1, Conductor Material: Copper, Conductor Insulation: PVC, Stranded/Solid: Solid, Sheath Material: Nylon, Sheath Color: Pink, 600 V, 30 A, Operating Temperature: 90 deg C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.