Zoro Homepage

THHN Building Wire, Copper, 12 AWG, 2C, Gray, 50 ft

  • Mfr # 12/2UF-WGX50

  • Zoro # G207373232


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12/2UF-WGX50
Zoro #
G207373232
UPC #
32886266089
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
50 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Gray
Jacket Material
PVC
Voltage
600V AC
Temp. Rating
90°C

Description

Type THHN insulation, rated 90 deg C, 600 V Gray PVC jacket For applications of direct burial, dwellings not exceeding 3 floors above grade, underground feeder to outdoor lighting or apparatus, exposed or concealed wiring in damp, moist, wet, dry and corrosive locations, general branch circuit wiring and new wiring or replacement wiring Flameretardant, moisture, fungus and corrosionresistant Sunlightresistant jacket JC30B Federal specification, ASTM B3, ASTM B8 and NY state DOS 161208809232002 UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.