
UF-B Non-Metallic Underground Feeder Cable, 10 AWG, 3C, Gray, 100 ft
Mfr # 10/3UF-W/GX100
Zoro # G604257999
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
UF-B
Wire Size
10 AWG
Number of Conductors
3C
Jacket Color
Gray
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10/3UF-W/GX100
Zoro #
G604257999
UPC #
32886266645
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
100 ft
Details
Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Number of Conductors
3C
Jacket Color
Gray
Jacket Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Description
Type THHN insulation, rated 90 deg C, 600 V. Gray PVC jacket. For applications of direct burial, dwellings not exceeding 3 floors above grade, underground feeder to outdoor lighting or apparatus, exposed or concealed wiring in damp, moist, wet, dry and corrosive locations, general branch circuit wiring and new wiring or replacement wiring. Flame-retardant, moisture, fungus and corrosion-resistant. Sunlight-resistant jacket. JC-30B Federal specification, ASTM B-3, ASTM B-8 and NY state DOS 16120-880923-2002. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.