
UF-B Non-Metallic Underground Feeder Cable, Copper, 14 AWG, 3C, Gray, Stranded, 50 ft
Mfr # 14/2UF-WGX50
Zoro # G213760231
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Trade Designation
UF-B
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
3C
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14/2UF-WGX50
Zoro #
G213760231
UPC #
32886266034
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
50 ft
Details
Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
3C
Jacket Color
Gray
Jacket Material
PVC
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Description
Romex Building Wire, UF-B, 14 AWG Wire, 50 ft Length, 2 Conductors, Strands per Conductor: 2, Copper Conductor, PVC Conductor Insulation, Stranded, Nylon Sheath, Gray Sheath, 600 V, 15 A, 90 deg C Operating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.