Zoro Homepage

Pulley, Flat Mount, 3/8In

  • Mfr # RF40171

  • Zoro # G1579299


product price: $54.89
/ea

Key Features

Working Load Limit
770 lb
Eye Hook Inside Dia.
None
Finish
Stainless steel
Bearing Type
Ball
Max. Load Capacity
770 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF40171
Zoro #
G1579299
UPC #
-
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
None
Size
2 in
Stock Thickness
None
Height
3/4 in
Width
2 in
Rope Diameter
3/8 in
For Rope Diameter - Minimum
1/8 in
For Rope Diameter - Maximum
13/32 in
Overall Depth
2 in
Overall Height
3/4 in
Sheave Outside Diameter
2 in
Eye Hook Inside Diameter
13/32 in
Overall Width
2 in

Details

Item
Pulley
Working Load Limit
770 lb
Finish
Stainless steel
Bearing Type
Ball
Max. Load Capacity
770 lb
Material
316 Stainless Steel
Type
Flat Mount
Sheave Material
Plastic
Product Type
Pulley Block
For Rope Type
Wire Rope
Operation
Pulling
Application
Marine
Number of Sheaves
1
Mount Type
Upright Mount
Count
1
Housing Material
Stainless Steel

Description

Pulley, Flat Mount, 316SS, Stainless Steel, Height 3/4 In, Width 2 In, Size 2 In, Overall Length 2 In., Rope Dia 3/8 In, Wheel Dia 1 9/16 In, Max Load Capacity 770 Lb, Case Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.