Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ronstan Shock 3/16" Line 1/4" Webbing Blue Pair RF8080BLU-2

Shock 3/16" Line 1/4" Webbing Blue Pair (Discontinued)

  • Mfr # RF8080BLU-2
  • Zoro # G6852317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF8080BLU-2
Zoro #
G6852317
UPC #
9316800502554
Country of Origin
China

Description

Shock - 3/16 Line - 1/4 Webbing - Blue - Pair. The Sheaveless Black. The obvious choice for those kitesurfers, paragliders, control line deflections and purchase systems that require a lightweight high load capacity block.. Ultimate durability. With no moving parts SHOCKS provide ultimate durability and are maintenance free. They are ideal where sand and grit would compromise a bearing system or where regular flushing out isn?t possible. Their gentle 3-dimensional geometry is kind on lines, but is strong enough to cope with poor leads.. Soft attachment specialists. SHOCKS are designed primarily for soft attachment ; spliced to a line end or lashed in place. The elongated attachment aperture is also ideal for webbing attachment, ensuring the intended orientation is maintained.. Virtually limitless applications. The applications for SHOCKS are virtually limitless, including numerous high performance dinghy and small sailboat rigging applications including tweakers, vangs, trapezes, cunninghams, barber haulers and kite bridles. They are also handy on larger boats for uses such as lazy jacks, sail covers, tie-downs, ladder and motor hoists.. Hidden performance. At a mere 2.5g (0.1 oz), SHOCKS are outstanding performers in the strength and weight stakes. The clever design and exacting finishing also provide excellent free running at moderate changes of angle. Small ) up to 8mm (5/16 ) and function just as well with hi-tech uncovered braids as with traditional double braids.. Features: Performance : 1.4mm-5mm(1/16 - 3/16 ). Height: 8.5mm(5/16 ). Width: 14.9mm(9/16 ). Length: 22.9mm(7/8 ). M.W.L.: 175kg(385lbs). B. L.: 350kg(770lbs). Weight: 2.5g(0.01oz).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.