A Christmas Story Ralphie Bunny Suit Giant Wall Decals
Mfr # RMK5409GM
Zoro # G016159164
product price: $18.19
/eaKey Features
Color
Pink
Depth
0.025 in
Length
47.2 in
Application
Peel & Stick
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK5409GM
Zoro #
G016159164
UPC #
34878452791
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
47.2 in
Width
16.4 in
Details
Color
Pink
Application
Peel & Stick
Material
Vinyl
Description
Ring in holiday cheer with this officially-licensed A Christmas Story peel and stick giant wall decal set featuring Ralphie in his Bunny Suit. Capture the timeless charm and humor of this Christmas classic in just Peel, StickDone! A Christmas Story Ralphie Bunny Suit Giant Wall Decals contains 27 pieces on 2 sheets and measures 47.2-in by 16.4-in when assembled.
- Peel and stick holiday wall decal featuring officially-licensed imagery from A Christmas Story of Ralphie in the bunny suit.
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Contains two 36.5-in x 17.25-in sheets
- Measures 47.2-in x 16.4-in when assembled
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Contains 27 decals
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.