Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cars - Piston Cup Champs Peel and Stick Wall Decal

  • Mfr # RMK1520SCS

  • Zoro # G116159132


product price: $11.99
/ea

Key Features

Color
Multicolor
Material
Vinyl
Length
6.35 in
Width
13 in
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK1520SCS
Zoro #
G116159132
UPC #
34878035000
Country of Origin
United States

Dimensions

Length
6.35 in
Width
13 in
Depth
2.2 in

Details

Color
Multicolor
Material
Vinyl
Application
Peel & Stick

Description

Bring the action and adventure of Disney Pixar's Cars into your childes room with these colorful wall decals. Completely removable and repositionable, these fun stickers are perfect for walls, furniture, mirrors, windows, and any other flat surface you can think of. Your little boy or girl will just love having the Cars characters in their room! Match the decals to our Cars peel and stick border, or try a giant Mer or Lightning McQueen all sold separately to create a Cars theme in any room!


  • Decal(s) sizes - 2.2 inch x 3.625 inch to 13 inch x 6.35 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.