Mickey and Friends - Mickey Mouse Peel and Stick Giant Wall Decal

  • Mfr # RMK1508GM

  • Zoro # G216159209


product price:  $18.19
/ea

Key Features

Color
Black
Depth
0.025 in
Application
Peel & Stick
Material
Vinyl
Width
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK1508GM
Zoro #
G216159209
UPC #
34878034881
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
36.5 in
Length
36.75 in

Details

Color
Black
Application
Peel & Stick
Material
Vinyl

Description

Does your room need a little Disney magic? Look no further! This giant wall decal of Mickey Mouse is the perfect solution for kids and adults alike. Mickey stands three feet tall when assembled, and can be removed or repositioned any time. For more magic on your walls, be sure to check out our other giant Disney wall decals, including Minnie Mouse, Donald Duck, Goofy, and more!


  • Decal(s) sizes - 36.5 inch x 36.75 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.