Paw Patrol Wall Decals
Mfr # RMK2640SCS
Zoro # G116159163
product price: $14.99
/eaKey Features
Color
Multicolor
Width
12.2 in
Length
4.4 in
Depth
1.5 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK2640SCS
Zoro #
G116159163
UPC #
34878809304
Country of Origin
United States
Dimensions
Width
12.2 in
Length
4.4 in
Depth
1.5 in
Details
Color
Multicolor
Application
Peel & Stick
Material
Vinyl
Description
Decorate your preschoolers bedroom with their favorite heroic puppies using RoomMates' Paw Patrol peel and stick wall decals. These wall decals are 100% removable and easy to apply. These high quality peel and stick backing makes decorating your little one's room pain free!
- Decal(s) sizes - 1.5 inch x 1.4 inch to 4.4 inch x 12.2 inch
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.