Super Mario Luigi and Mario Giant Wall Decals
Mfr # RMK5223GM
Zoro # G516159138
product price: $36.99
/eaKey Features
Color
Red
Material
Vinyl
Length
32.83 in
Width
25.61 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK5223GM
Zoro #
G516159138
UPC #
34878515373
Country of Origin
United States
Dimensions
Length
32.83 in
Width
25.61 in
Depth
0.025 in
Details
Color
Red
Material
Vinyl
Application
Peel & Stick
Description
WAHOO! Straight from the Mushroom Kingdom, your favorite brothers are here to save the day! Officially licensed by Nintendo, this set of Super Mario Brothers Giant Wall Decals will turn your game room or playroom into any Mario fan's dream! Featuring Mario and Luigi, the notorious red shells and iconic coins, this set of decals is sure to impress! Installation is as easy as PEEL, STICK, DONE!
- Decal(s) sizes - 25.61 inches x 32.83 inches
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.