Toy Story 3 Wall Decals - Glow In The Dark
Mfr # RMK1428SCS
Zoro # G716159150
product price: $13.49
/eaKey Features
Color
Multicolor
Finish
Glow In The Dark
Width
8.5 in
Material
Vinyl
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK1428SCS
Zoro #
G716159150
UPC #
34878569291
Country of Origin
United States
Dimensions
Width
8.5 in
Depth
1.25 in
Length
12 in
Details
Color
Multicolor
Finish
Glow In The Dark
Material
Vinyl
Application
Peel & Stick
Description
Toy Story is back and better than ever! Now you can bring all the popular characters to your walls with this colorful and creative set of wall decals. Kids will love decorating with Woody and the gang, and moms will love how easy RoomMates are to apply, remove, and reposition. They're totally reusable! Be sure to check out the matching peel and stick wall border and XL wall murals sold separately to create a full Toy Story room effect!
- Decal(s) sizes - 1.25 inch x 1.25 inch to 8.5 inch x 12 inch. Has Glow in the Dark ink.
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.