Stileo 1/2" x 12 ft. Wirecore Lanyard Flipline w/ Rockgrab and Steel Swivel Snap
- Mfr # 101178
- Zoro # G221914015
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Length
12 ft
Standards
ANSI Z133 of 5,000 lbs. MBS
Lifeline Material
16-strand polyester w/wire core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101178
- Zoro #
- G221914015
- UPC #
- 810122896975
- Country of Origin
- United States
Dimensions
- Length
- 12 ft
Details
- Item
- Lanyard
- Standards
- ANSI Z133 of 5,000 lbs. MBS
- Lifeline Material
- 16-strand polyester w/wire core
Description
The Stileo Wirecore Lanyards combine the cut resistance of a wire core with the unmatched flexibility of Courant's advanced Stileo rope, delivering the most versatile cut-resistant lanyard on the market. The Stileo is designed for tree removal operations where the robust 16-strand polyester sheath offers a comfortable grip and increased flexibility allows for improved maneuverability while still maintaining the stiff action required for fliplining. Rope Logic's proprietary swaging process captures both the wire core and rope jacket, leaving no wire exposed. This method eliminates metal-on-metal abrasion, boosts overall lanyard strength, and is proven with 0% failure rate. 6 mm stainless steel wire core offers remarkable flexibility. Scannable compatible for straightforward tracking and management. Available in 8, 10, 12, and 15 ft. lengths with multiple hardware options including the Rock Exotica Rockgrab, Notch Glide and Notch Triple Action Snap. Meets or Exceeds ANSI Z133 Standard of 5,000 lb. MBS. Customized in Rope Logic colors.and expertly assembled by Rope Logic. Specifications for Stileo Rope Eye to Eye: Straight Pull: ABS: 6,990 lbs. 3-Sigma MBS: 5,650 lbs. Basket Configuration: ABS: 12,030 lbs. 3-Sigma MBS: 11,350 lbs. Includes Rock Exotica Rockgrab adjuster and Notch Steel Swivel Snaphook connector. Rockgrab has a larger hole to better accommodate carabiners and is NOT FOR VERTICAL ASCENT!
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.