Stileo 1/2" x 8 ft. Wirecore Lanyard Flipline w/ Notch Guide and Steel Swivel Snap

  • Mfr # 101168

  • Zoro # G821913999


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft
Standards
ANSI Z133 of 5,000 lbs. MBS
Lifeline Material
16-strand polyester w/wire core
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101168
Zoro #
G821913999
UPC #
810122896876
Country of Origin
United States

Dimensions

Length
8 ft

Details

Item
Lanyard
Standards
ANSI Z133 of 5,000 lbs. MBS
Lifeline Material
16-strand polyester w/wire core

Description

The Stileo Wirecore Lanyards combine the cut resistance of a wire core with the unmatched flexibility of Courant's advanced Stileo rope, delivering the most versatile cut-resistant lanyard on the market. The Stileo is designed for tree removal operations where the robust 16-strand polyester sheath offers a comfortable grip and increased flexibility allows for improved maneuverability while still maintaining the stiff action required for fliplining. Rope Logic's proprietary swaging process captures both the wire core and rope jacket, leaving no wire exposed. This method eliminates metal-on-metal abrasion, boosts overall lanyard strength and is proven with 0% failure rate. 6mm stainless steel wire core offers remarkable flexibility. Scannable compatible for straightforward tracking and management. Available in 8, 10, 12, and 15 ft. lengths with multiple hardware options including the Rock Exotica Rockgrab, Notch Glide and Notch Triple Action Snap. Meets or Exceeds ANSI Z133 Standard of 5,000 lb. MBS. Customized in Rope Logic colors and expertly assembled by Rope Logic. Specifications for Stileo Rope Eye to Eye: Straight Pull: ABS: 6,990 lbs. 3-Sigma MBS: 5,650 lbs. Basket Configuration: ABS: 12,030 lbs. 3-Sigma MBS: 11,350 lbs. Includes the Notch Glide Rope Grab and Notch Triple Action Snaphook connector.

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.