Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
141
Zoro #
G5320411
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Maximum Sheet Thickness
20 ga
Notch Depth
1 in
Details
Features
Hook Design of Jaws Permits Notching to Exact Desired Depth without Slippage and with Minimum Effort
Application
For 32 Degrees Notch
Number of Pieces
1
Blade
Hi-Speed Steel
Max. Notch
13/16 in
Gauge
20
Item
Hand Notcher
Handle Color
Blue
Material Application
Metal
Spring Assist Handle
Yes
Cutting Capacity
1 mm
Handle Material
Steel
Cutting Direction
Straight
Notch Angle
32 Degrees
Notch Shape
V-Notch
Description
Hand Notcher, Cutting Capacity 1 mm, Notch Shape V-Notch, Handle Color Blue, Handle Material Steel, Material Application Metal, Maximum Sheet Thickness 20 ga, Notch Angle 32 Degrees , Notch Depth 1 in, Overall Length 10 in, Spring Assist Handle Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.