Shop All Knockout Hole Punches
Roper Whitney
Knockout Die, 3/16In, 158Ga.
Mfr # 200080188
Zoro # G0200335
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3/16 in
- For Use With 8 Punch
- Size 10" x 6" x 1"
- Number of Pins 0
- Type Standard Round
Product Information
- Brand Roper Whitney
- MFR # 200080188
- Zoro # G0200335
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3/16 in |
Size | 10" x 6" x 1" |
Punch Diameter | 3/16 in |
Die Size | 3/16 in |
Details
Description
Die, Die Type O Round Die, Punch Diameter 3/16 in, Punch Type O Round Punch, Shape Round, Sheet Metal Capacity 158 ga, For Use With 8 Punch, Product Type Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/16"-16 HSS Plug Hand Tap (DWTST1-7/16-16P)
- GROZ Pin Punch Roll Set, Vinyl, Pouch, 6 pcs. (25646)
- MAGNET SOURCE Magnetic ToolMat 19.5"L x 8.85"W x 0.2 (07079)
- WESTWARD Ratcheting Wrench, Head Size 1-3/4 in. (34E328)
- RUKO Knockout Punch, 7/8" (109225)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- GREENLEE Knock Out Set (KRW-1)
- MILWAUKEE TOOL EXACT 2-1/2" Punch (49-16-2673)
- GREENLEE Knockout Punch, 1 1/8" Size (K2P-3/4)
- GREENLEE Punch, D-Shaped, 0.500in (60077)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- Roper Whitney Electrical Tools