Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300080094
Zoro #
G0200308
UPC #
-
Country of Origin
United States
Dimensions
Hole Size (In.)
3/32 in
Size
10" x 6" x 1"
Punch Diameter
3/32 in
Details
Item
Punch
For Use With
8 Punch
Max. Capacity Mild Steel (Ga.)
158
Features
Replacement Punch Set
Use With
8 Punch
Number of Pins
0
Function
Punching Holes In Sheet Metal
Type
Standard Round
Product Type
Punch
Punch Type
O Round Punch
Shape
Round
Sheet Metal Capacity
158 ga
Description
This Roper Whitney 3/32" Knockout Punch is the perfect solution for punching holes in sheet metal. This Type O round punch has a 10" x 6" x 1" size and weighs 2 lbs. It is designed to work with 8 punch sizes, including 3/32". The replacement punch set contains all the punches you need to complete your project. If you are looking for a high quality knockout punch, this Roper Whitney product will meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.