Shop All Knockout Hole Punches
Roper Whitney
Knockout Punch, 5/32In, 31Ga.
Mfr # 300050156
Zoro # G1938371
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 5/32 in
- For Use With 5 Punch
- Size 10" x 6" x 1"
- Max. Capacity Mild Steel (Ga.) 31
- Type Standard Round
Product Information
- Brand Roper Whitney
- MFR # 300050156
- Zoro # G1938371
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 5/32 in |
Size | 10" x 6" x 1" |
Punch Diameter | 5/32 in |
Details
Description
Punch, Punch Diameter 5/32 in, Punch Type O Round Punch, Shape Round, Sheet Metal Capacity 31 ga, For Use With 5 Punch, Product Type Punch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387)
- DYNAMIC Tools 3/8"Dr SAE 3/8" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008642)
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- MILWAUKEE TOOL EXACT 6" Die (49-16-2688)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Punch (49-16-2661S)
- GREENLEE Knock Out Driver Kit (7309SB)
- GREENLEE Punch, D-Shaped, 0.500in (60077)
- KLEIN TOOLS 3/8-Inch by 2-5/8-Inch Knockout Draw Stud (53871)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MILWAUKEE TOOL EXACT 3-1/2" Punch (49-16-2677)
- Roper Whitney Knockout Hole Punches