Punch Bench Base, Aluminum, For Mfr. No XX (Discontinued)
- Mfr # XX BASE
- Zoro # G5301974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XX BASE
Zoro #
G5301974
UPC #
-
Country of Origin
United States
Dimensions
Size
5 in L x 4 in W x 3 in H
Overall Length
5 in
Overall Width
4 in
Overall Height
3 in
Details
For Use With
Mfr. No. XX Punch
Material
Aluminum
Item
Punch Bench Base
Includes
Base Screws
Compatible with Manufacturer Part Number
XX
Compatible with Product Type
Punch
Description
The Roper Whitney XX Base Punch Bench Base is the perfect addition to your punch. This bench base provides you with a sturdy platform for punching out large holes. It measures 5"L x 4"W x 3"H and is made of aluminum. The base includes screw holes that are compatible with the manufacturer's XX Punch model. The Roper Whitney XX Base Punch Bench Base ensures you have a steady surface for your punches, while also saving space on your workbench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.