This item is Discontinued.

Roper Whitney Slip Roll, 36 in Width, 18 ga Cap 390

Slip Roll, 36 in Width, 18 ga Cap (Discontinued)

  • Mfr # 390
  • Zoro # G7539804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
390
Zoro #
G7539804
UPC #
-
Country of Origin
United States

Dimensions

Min. Radius (In.)
1 1/4 in
Max. Forming Width (In.)
36 in
Dia. of Rolls (In.)
2 1/2 in
Maximum Bending Length
36 in
Overall Length
62 in
Minimum Bend Radius
1 1/4 in
Top Roller Diameter
2 1/2 in
Overall Height
17 in
Overall Width
18 in

Details

Item
Slip Roll
Application
For Bending Sheet Metal
Characteristics
Gearing Ratio 2.4:1, Steel Rollers, 1/4, 9/32, 5/16, 3/8 in Wiring Grooves, 3rd Roll Drive
Max. Capacity
18 ga
Actuation
Hand Crank
Power Source
Manual
Sheet Metal Capacity Mild Steel
18 ga
Material
High Carbon Steel

Description

Slip Roll, Sheet Metal Capacity Mild Steel 18 ga, Minimum Bend Radius 1 1/4 in, Top Roller Diameter 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.