This item is Discontinued.

Roper Whitney Throatless Bench Shear, 5 in Cut, 12 ga 38

Throatless Bench Shear, 5 in Cut, 12 ga (Discontinued)

  • Mfr # 38
  • Zoro # G7496465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38
Zoro #
G7496465
UPC #
-
Country of Origin
United States

Dimensions

Length of Blade (In.)
5 in
Length of Cut (In.)
5 in
Shearing Length
5 in
Length of Blade
5 in
Handle Length
30 in

Details

Handle
30 in
Capacity of Mild Steel (Gauge)
12
Item
Machining Shear
Cutting Capacity Round (In.)
0 in
Gauge Type
Mild Steel, Stainless Steel
Construction
Cast Steel
Application
Shearing 3/16 in Mild Steel
Features
Replaceable Hi-Speed Blades, Throatless Design
Maximum Cutting Capacity of Flat Mild Steel
3/16 in
Power Source
Manual
Material
Cast Steel
Sheet Metal Capacity Stainless Steel
9 ga
Sheet Metal Capacity Mild Steel
6 ga
Actuation
Hand Lever
Cutting Capacity Round
0 in

Description

Machining Shear, Sheet Metal Capacity Mild Steel 6 ga, Sheet Metal Capacity Stainless Steel 9 ga, Maximum Cutting Capacity of Flat Mild Steel 3/16 in, Actuation Hand Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.