
Rosewill RTK-045 Rosewill Accessory RTK-045 45-Piece Premium Computer Tool Kit (Discontinued)
- Mfr # RTK-045
- Zoro # G604030707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTK-045
Zoro #
G604030707
UPC #
898745009385
Country of Origin
China
Description
Reversible Ratchet Driver with 21-Piece Bit Socket Set
- Ratchet Handle
- 5 Torx Bits: T8, T10, T15, T20, T25
- 2 Philips Bits: 1, 2
- 2 Flat Bits: 5mm , 6mm
- 4 Square Bits: 0, 1, 2, 3
- 2 Pozidrive Bits: 1, 2
- 5 Socket Bits: 3/ 16 , 1/ 4 , 5/ 16 , 11/ 32 , 3/ 8
- Socket Adapter
6" 1 Phillips Screwdriver
Spare Parts Box
- Storage Box
- Trilobular Thread Screws
Hex Washer Head (46): 6 PCS
Truss Head (66): 6 PCS
- Jumpers: 6 PCS
- Washers: 6 PCS
Reversible 1/ 8 0 Mini Screwdriver (With Pocket Chip)
9 Hex Key Set: 1/20", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
5" Long Nose Pliers
5" Wire Cutter / Stripper
Anti-Static Wrist Strap
IC Insertion-Extraction Clipper (for 14-48 Pin ICs)
Three Prongs Holder
Tweezers
Black Zipper Case
Weight
1.00
Item Dimension
10.00 X 8.00 X 4.00
Warranty Information
1 Year
- Ratchet Handle
- 5 Torx Bits: T8, T10, T15, T20, T25
- 2 Philips Bits: 1, 2
- 2 Flat Bits: 5mm , 6mm
- 4 Square Bits: 0, 1, 2, 3
- 2 Pozidrive Bits: 1, 2
- 5 Socket Bits: 3/ 16 , 1/ 4 , 5/ 16 , 11/ 32 , 3/ 8
- Socket Adapter
6" 1 Phillips Screwdriver
Spare Parts Box
- Storage Box
- Trilobular Thread Screws
Hex Washer Head (46): 6 PCS
Truss Head (66): 6 PCS
- Jumpers: 6 PCS
- Washers: 6 PCS
Reversible 1/ 8 0 Mini Screwdriver (With Pocket Chip)
9 Hex Key Set: 1/20", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
5" Long Nose Pliers
5" Wire Cutter / Stripper
Anti-Static Wrist Strap
IC Insertion-Extraction Clipper (for 14-48 Pin ICs)
Three Prongs Holder
Tweezers
Black Zipper Case
Weight
1.00
Item Dimension
10.00 X 8.00 X 4.00
Warranty Information
1 Year
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.