This item is Discontinued.

Rosewill Rosewill SPECTRA D100 ATX Mid Tower Gaming PC Computer Case with Dual Ring RGB LED Fans; 360-240 mm Liquid Cooling Radiator Support; Tempered Glass & Steel; Front Mesh Panel & USB 3.0 SPECTRA D100

Rosewill SPECTRA D100 ATX Mid Tower Gaming PC Computer Case with Dual Ring RGB LED Fans; 360-240 mm Liquid Cooling Radiator Support; Tempered Glass & Steel; Front Mesh Panel & USB 3.0 (Discontinued)

  • Mfr # SPECTRA D100
  • Zoro # G003929435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPECTRA D100
Zoro #
G003929435
UPC #
840951129227
Country of Origin
China

Description

Rosewill - SPECTRA D100 ATX Mid Tower Gaming PC Computer Case with Dual Ring RGB LED Fans, 360mm & 240mm Liquid Cooling Radiator Support, Tempered Glass/Steel, Front Mesh Panel, USB 3.0.

HONEYCOMB-MESH PANEL The Rosewill Spectra 100 case's front mesh design increases case ventilation and promotes greater airflow while elevating overall aesthetics for the best of both worlds in terms of function and style. RGB READY These cases come equipped with four dual-ring 120mm RGB fans that can cycle through 10 pre-programmed LED modes to match your rig with other hardware at the switch of a top I/O button no software or remote needed. ADDITIONAL FEATURES FRONT STORAGE Install up to two drives on the right mount side of the case. REAR STORAGE Install either two HDDs or SSDs on the drive cage. GPU BLOCK The included GPU support bracket prevents larger-size GPU cards from sagging when vertically mounted. TOP DUST FILTER The magnetic dust filter on top protectively stays in place to minimize particle buildup and is easy to remove for cleaning.

Specifications
  • Material: Steel
  • Thickness: 360-240 mm
  • Side Panel Window: Yes, Tempered Glass
  • LED: Addressable RGB
  • Expansion Slots: 7+2
  • Front Ports: 1 x USB 2.0 / 2 x USB 3.0 / Audio
  • Max GPU Length: 350 mm
  • Max CPU Cooler Height: 170 mm
  • Max PSU Length: 220 mm
  • Weight: 17.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.