Zoro Homepage

Elastomeric Tensioner, Steel

  • Mfr # 06011004

  • Zoro # G608449475


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Belt Width
2 11/64 in
Arm Material
Steel
Arm Width
50 mm
Maximum Operating Temperature
77 Degrees C
Arm Rotation
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06011004
Zoro #
G608449475
UPC #
-
Country of Origin
Switzerland

Dimensions

For Belt Width
2 11/64 in
Arm Width
50 mm
Arm Length to End
155 mm
Idler Bolt Thread Size
M12
Arm Length to Hard Position Hole
100 mm
Arm Length to Normal Position Hole
130 mm
Mounting Bolt Thread Size
M12
Size
SE 27

Details

Item
Elastomeric Tensioner
Arm Material
Steel
Maximum Operating Temperature
77 Degrees C
Arm Rotation
30 Degrees
Minimum Operating Temperature
-40 Degrees C
Insert Material
Rubber
Maximum Travel at 30 Degrees
65 mm
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Application
Chain and Belt Drives
Maximum Travel at 20 Degrees
44 mm
Idler Hole System of Measurement
Metric
Housing Material
Steel
Tension Force at Normal Position
810 N
Travel at Hard Position
50 N
Finish
Painted
Tension Force at Hard Position
1050 N
Travel at Normal Position
65 N

Description

Elastomeric Tensioner, Application Chain and Belt Drives, Arm Length to End 155 mm, Arm Length to Hard Position Hole 100 mm, Arm Length to Normal Position Hole 130 mm, Arm Material Steel, Arm Rotation 30 Degrees , Arm Width 50 mm, Features Belt Elongation Compensation, Guiding and Vibration Damping, Quiet, Self-Retensioning, Finish Painted, For Belt Width 2 11/64 in, Housing Material Steel, Idler Bolt Length Not Applicable, Idler Bolt Thread Size M12, Idler Hole System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.