
Rostra 250-9613 2011-2012-2013 Chevy Cruze Cruise Control Kit (Discontinued)
- Mfr # 250-9613
- Zoro # G904061906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
250-9613
Zoro #
G904061906
UPC #
-
Country of Origin
China
Description
For the 2011, 2012 and 2013 Cruze, there are two different part numbers for the Rostra Cruise Control kit. 250-9613 for a Cruze with automatic transmission and 250-9614 for the Cruze with the manual transmission. Select your transmission above so you receive the correct kit.
The Rostra Cruise Control kit is designed to add a cruise control system to those vehicles which did not come with one from the factory. You can set your desired speed by using the Rostra cruise control switch that is steering column mounted. Once you set your speed, the Rostra cruise control measures engine load and vehicle speed to ensure your car stays cruising at the desired speed. You can slow down or accelerate from your cruise by using ths switch for ease of use. The cruise controls feature set speed, tap up/tap down (1 mph per tap), coast/reduce speed, resume/accelerate, and controlled resume rate.
Rostra has been manufacturing these cruise control units for years, and is an ISO9001 certified company that has proven to be one of the largest manufactures of cruise controls in the United States.
Slow down or accelerate without the pedal.
Increase comfort and reduce fatigue while driving.
Includes full color illustrated installation manual.
Built in an ISO9001 Quality Certified facility.
The Rostra Cruise Control kit is designed to add a cruise control system to those vehicles which did not come with one from the factory. You can set your desired speed by using the Rostra cruise control switch that is steering column mounted. Once you set your speed, the Rostra cruise control measures engine load and vehicle speed to ensure your car stays cruising at the desired speed. You can slow down or accelerate from your cruise by using ths switch for ease of use. The cruise controls feature set speed, tap up/tap down (1 mph per tap), coast/reduce speed, resume/accelerate, and controlled resume rate.
Rostra has been manufacturing these cruise control units for years, and is an ISO9001 certified company that has proven to be one of the largest manufactures of cruise controls in the United States.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.