Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
REPAIR TABLE, 3000LB CAPACITY
- Mfr # RT30-0000YBK
- Zoro # G422738700
product price:Â
$
5,874.99
/ea
Key Features
Overall Width
42 in
Power Source - TS Only
Electric
Frame Material
Steel
Platform Length
106 1/2 in
Platform Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT30-0000YBK
- Zoro #
- G422738700
- UPC #
- -
- Country of Origin
- China
- Power Source - TS Only
- Electric
- Frame Material
- Steel
- Platform Material
- Steel
- Maximum Load Capacity
- 3,000 lb
- Item
- REPAIR TABLE, 3000LB CAPACITY
- Up Speed Time
- 60 sec
- Power Source
- Electric
- Power Source - old
- Electric
Dimensions
- Overall Width
- 42 in
- Platform Length
- 106 1/2 in
- Maximum Lifting Height
- 38 1/8 in
- Platform Width
- 42 in
- Minimum Lifting Height
- 33 7/8 in
- Overall Height
- 38 1/8 in
- Overall Length
- 106 1/2 in
- Wire Rope Length
- 106 1/2 in
- Length
- 106 1/2 in
Description
REPAIR TABLE, 3000LB CAPACITY, Platform Length 106 1/2 in, Platform Width 42 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 33 7/8 in, Maximum Lifting Height 38 1/8 in, Up Speed Time 60 sec, Power Source Electric, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage Not Applicable, Overall Length 106 1/2 in, Overall Width 42 in, Overall Height 38 1/8 in, Platform Material Steel, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.