Tire and Wheel Balancer, 10-30 in dia.
- Mfr # RWB280PLUSB
- Zoro # G322738381
product price:Â
$
18,495.99
/ea
Key Features
Clamp Type
Air Lock
Cycle Time
6 sec
Phase
Single-Phase
Balancing Accuracy
0.035 oz
Compatible Vehicle Type
Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Passenger Cars, Pickup Trucks, RVs, Skid Steers, SUVs, Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB280PLUSB
- Zoro #
- G322738381
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Minimum Rim Diameter
- 10 in
- Maximum Rim Width
- 22 in
- Maximum Rim Diameter
- 30 in
- Minimum Rim Width
- 1 1/2 in
Details
- Clamp Type
- Air Lock
- Cycle Time
- 6 sec
- Phase
- Single-Phase
- Item
- R544PLUS HD TIRE BALANCER, BUY COMPLETE
- Balancing Accuracy
- 0.035 oz
- Compatible Vehicle Type
- Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Passenger Cars, Pickup Trucks, RVs, Skid Steers, SUVs, Trucks
- Voltage
- 110V AC
- Display Type
- LCD
- Average Balancing Speed
- 100 RPM
Description
R544PLUS HD TIRE BALANCER, BUY COMPLETE, Display Type LCD, Phase Single-Phase, Minimum Rim Diameter 10 in, Maximum Rim Diameter 30 in, Balancing Accuracy 0.035 oz, Average Balancing Speed 100 RPM, Compatible Vehicle Type Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Passenger Cars, Pickup Trucks, RVs, Skid Steers, SUVs, Trucks, Clamp Type Air Lock, Cycle Time 6 sec, Maximum Rim Width 22 in, Minimum Rim Width 1 1/2 in, Voltage 110V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.