Tire and Wheel Balancer, 30-50 in dia.
- Mfr # RWA5100HD
- Zoro # G122917757
product price:Â
$
32,202.99
/ea
Key Features
Cycle Time
6 sec
Maximum Rim Diameter
50 in
Compatible Vehicle Type
Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Passenger Cars, Pickup Trucks, RVs, Skid Steers, SUVs, Trucks
Average Balancing Speed
100 RPM
Phase
Single-Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA5100HD
- Zoro #
- G122917757
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Maximum Rim Diameter
- 50 in
- Minimum Rim Diameter
- 30 in
Details
- Cycle Time
- 6 sec
- Compatible Vehicle Type
- Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Passenger Cars, Pickup Trucks, RVs, Skid Steers, SUVs, Trucks
- Average Balancing Speed
- 100 RPM
- Phase
- Single-Phase
- Display Type
- Digital LED
- Item
- R5000HD WHEEL ALIGNMENT
- Clamp Type
- Quick Clamp
- Balancing Accuracy
- 0.035 oz
Description
R5000HD WHEEL ALIGNMENT, Display Type Digital LED, Phase Single-Phase, Minimum Rim Diameter 30 in, Maximum Rim Diameter 50 in, Balancing Accuracy 0.035 oz, Average Balancing Speed 100 RPM, Compatible Vehicle Type Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Passenger Cars, Pickup Trucks, RVs, Skid Steers, SUVs, Trucks, Clamp Type Quick Clamp, Cycle Time 6 sec
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.