Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WheelBalancer, 30" Max Dia, 100 RPM
- Mfr # ROT.BR190P0.200303BK
- Zoro # G124944713
product price:Â
$
15,773.99
/ea
Key Features
Cycle Time
6 sec
Maximum Tire Diameter
44 in
Minimum Rim Diameter
10 in
Overall Height
66 1/2 in
Maximum Rim Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ROT.BR190P0.200303BK
- Zoro #
- G124944713
- UPC #
- -
- Country of Origin
- Italy
- Cycle Time
- 6 sec
- Phase
- Single-Phase
- Average Balancing Speed
- 100 RPM
- Power Source
- Air-Powered
- Voltage
- 110 V AC
- Features
- 3D Automatic Dimensioning, Always-On Diagnostics, Double LEDs, Hidden Weight Program, Large 22 in TechView Interface, Quick-Locking Wingnut
- Compatible Vehicle Type
- Light Duty Trucks, Passenger Cars
- Balancing Accuracy
- 0.035 oz
- Clamp Type
- Quick Nut
- Item
- Wheel Balancer
- Display Type
- LCD
Dimensions
- Maximum Tire Diameter
- 44 in
- Minimum Rim Diameter
- 10 in
- Overall Height
- 66 1/2 in
- Maximum Rim Width
- 22 in
- Overall Length
- 37 3/4 in
- Overall Width
- 50 1/4 in
- Maximum Rim Diameter
- 30 in
- Minimum Rim Width
- 1 1/2 in
- Fits Chest Size
- 3D Automatic Dimensioning, Always-On Diagnostics, Double LEDs, Hidden Weight Program, Large 22 in TechView Interface, Quick-Locking Wingnut
- Length
- 37 3/4 in
Description
Wheel Balancer, Display Type LCD, Phase Single-Phase, Minimum Rim Diameter 10 in, Maximum Rim Diameter 30 in, Balancing Accuracy 0.035 oz, Average Balancing Speed 100 RPM, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, Clamp Type Quick Nut, Cycle Time 6 sec, Features 3D Automatic Dimensioning, Always-On Diagnostics, Double LEDs, Hidden Weight Program, Large 22 in TechView Interface, Quick-Locking Wingnut, Maximum Rim Width 22 in, Maximum Tire Diameter 44 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.