Tire Changer, 10-27 in W, 220V AC
- Mfr # RWC26HWSB
- Zoro # G422738243
product price:Â
$
16,991.99
/ea
Key Features
Mount Type
Floor Mount
Voltage
220 V AC
Phase
Single-Phase
Compatible Tire Type
Bus Tires, Truck Tires
Power Source
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWC26HWSB
- Zoro #
- G422738243
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Minimum Rim Width
- 11 in
- Maximum Rim Width
- 27 in
Details
- Mount Type
- Floor Mount
- Voltage
- 220 V AC
- Item
- R560 HD TIRE CHANGER, SINGLE PHASE 220V
- Phase
- Single-Phase
- Compatible Tire Type
- Bus Tires, Truck Tires
- Power Source
- Electric
- Power Source - old
- Electric
Description
R560 HD TIRE CHANGER, SINGLE PHASE 220V, Mount Type Floor Mount, Phase Single-Phase, Minimum Rim Width 11 in, Maximum Rim Width 27 in, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Compatible Tire Type Bus Tires, Truck Tires, Power Source - old Electric, Voltage 220 V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.