Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift Accessory
- Mfr # RJ152BK
- Zoro # G024176399
product price:Â
$
16,338.99
/ea
Key Features
Includes
Low Profile Adapters
Load Capacity
7.5 ton
Jack Type
Floor Jack
Color
Black
Lifting Actuator
Pneumatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RJ152BK
- Zoro #
- G024176399
- UPC #
- -
- Country of Origin
- China
- Item
- Vehicle Component Jacks
- Includes
- Low Profile Adapters
- Load Capacity
- 7.5 ton
- Jack Type
- Floor Jack
- Color
- Black
- Lifting Actuator
- Pneumatic
- For Lifting
- Vehicles
- Body Material
- Steel
- Power Source
- Air/Hydraulic
Description
Vehicle Component Jacks, Power Source Air/Hydraulic, Load Capacity 7.5 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height Not Applicable, Maximum Lift Height Not Applicable, Securing Mechanism Not Applicable, For Lifting Vehicles, Jack Type Floor Jack, Color Black, Includes Low Profile Adapters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.