Shop GRAY
See all product information
Create Account
Wrap around Cover
- Mfr # 620
- Zoro # G024152102
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wrap around Cover
For Lift Equipment Type
Vehicle Lift
Color
Black
Compatible Manufacturer Part Number
787PW5, 787PW6, 787PW7, 787PW8, 787PW9, 787PX0
For Brand
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620
- Zoro #
- G024152102
- UPC #
- -
- Country of Origin
- United States
- Item
- Wrap Around Cover
- Product Type
- Wrap around Cover
- For Lift Equipment Type
- Vehicle Lift
- Color
- Black
- Compatible Manufacturer Part Number
- 787PW5, 787PW6, 787PW7, 787PW8, 787PW9, 787PX0
- For Brand
- Gray
- Wire Color
- Black
Description
Wrap Around Cover, Product Type Wrap around Cover, For Brand Gray, For Lift Equipment Type Vehicle Lift, Compatible Manufacturer Part Number 787PW5, 787PW6, 787PW7, 787PW8, 787PW9, 787PX0, Compatible Grainger Part Number WPLS-140, WPLS-190, WPLS-190W, Color Black, Load Capacity Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.