Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # ARO22N100BL
- Zoro # G324176167
product price:Â
$
67,576.99
/ea
Key Features
Voltage
208 to 230V AC
Color
Blue
Distance Between Columns
119 3/4 in
Stowed Height
8 5/16 in
Power Source
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARO22N100BL
- Zoro #
- G324176167
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Voltage
- 208 to 230V AC
- Color
- Blue
- Distance Between Columns
- 119 3/4 in
- Power Source
- Electric
- For Alignment Wheelbase
- 2-Wheel: Upto 179 in, 4-Wheel: 63 to 165 in
- Standards
- ALI Gold Certified
- For Lifting
- Car, Trucks
- Features
- Dual-Function Sentinel Lock(TM), Open-Front Design, Single-Piece Runway Construction
- Load Capacity
- 22,000 lb
- Includes
- 15000 lb Capacity Rear Jack, 9000 lb Capacity Front Jack (Frame-Engaging Adapters, Extensions and Polymer Pads)
- Number of Lift Positions
- 3
- Lift Type
- 4-Post Alignment Lift
Dimensions
- Stowed Height
- 8 5/16 in
- Overall Length
- 272 3/4 in
- Overall Width
- 143 7/8 in
- Maximum Arm Width
- 26 in
- Maximum Lift Height
- 74 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 22,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 74 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 119 3/4 in, Features Dual-Function Sentinel Lock(TM), Open-Front Design, Single-Piece Runway Construction, For Alignment Wheelbase 2-Wheel: Upto 179 in, 4-Wheel: 63 to 165 in, For Maximum Wheel Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.