Vehicle Lift
- Mfr # ARO16N002RD
- Zoro # G024176290
product price:Â
$
55,482.99
/ea
Key Features
Color
Red
Lift Type
4-Post Alignment Lift
Maximum Arm Width
26 in
Load Capacity
16,000 lb
Voltage
208 to 230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARO16N002RD
- Zoro #
- G024176290
- UPC #
- -
- Country of Origin
- China
- Item
- Vehicle Lift
- Color
- Red
- Lift Type
- 4-Post Alignment Lift
- Load Capacity
- 16,000 lb
- Voltage
- 208 to 230V AC
- Power Source
- Electric
- For Alignment Wheelbase
- 2-Wheel: Upto 204 in, 4-Wheel: 81 to 168 in
- Standards
- ALI Gold Certified
- Includes
- 7000 lb Capacity Front Jack (Frame-Engaging Adapters, 9000 lb Capacity Rear Jack, Extensions and Polymer Pads)
- For Lifting
- Car, Trucks
- Distance Between Columns
- 226 1/2 in
- Features
- Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included
Dimensions
- Maximum Arm Width
- 26 in
- Stowed Height
- 8 in
- Maximum Lift Height
- 79 in
- Overall Length
- 291 in
- Overall Width
- 290 1/8 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 16,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 79 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 226 1/2 in, Features Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included, For Alignment Wheelbase 2-Wheel: Upto 204 in, 4-Wheel: 81 to 168 in, For Maximum Wheel Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.