Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # SPO12N20M5RD
- Zoro # G224176410
product price:Â
$
16,967.99
/ea
Key Features
For Lifting
Car, Trucks
Overall Height
164 in
Overall Width
149 5/8 in
Standards
ALI Gold Certified
Minimum Distance Between Columns
114 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPO12N20M5RD
- Zoro #
- G224176410
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- For Lifting
- Car, Trucks
- Standards
- ALI Gold Certified
- Minimum Distance Between Columns
- 114 7/8 in
- Power Source
- Electric
- Maximum Distance Between Columns
- 126 7/8 in
- Voltage
- 208 to 230V AC
- Load Capacity
- 12,000 lb
- Includes
- (4) 3 1/2 in Adapter Extensions, (4) 5 in Adapter Extensions, RA Round Poly Adapter, Storage Rack, TA Truck Adapter
- Features
- Legendary "Double S" Column Design, True Asymmetric Lifting
- Color
- Red
Dimensions
- Overall Height
- 164 in
- Overall Width
- 149 5/8 in
- Maximum Lift Height
- 78 1/8 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 12,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 78 1/8 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Features Legendary In.Double S In. Column Design, True Asymmetric Lifting, For Maximum Wheel Diameter Not Applicable, Includes (4) 3 1/2 in Adapter Extensions, (4) 5 in Adapter Extensions, RA Round Poly Adapter, Storage Rack, TA Truck Adapter, Maximum Distance Between Columns 126 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.