Vehicle Lift
- Mfr # SM30N010RD
- Zoro # G324176587
product price:Â
$
45,191.99
/ea
Key Features
Voltage
208 to 230V AC
For Lifting
Car, Trucks
For Alignment Wheelbase
235 in
Power Source
Electric
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM30N010RD
- Zoro #
- G324176587
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Voltage
- 208 to 230V AC
- For Lifting
- Car, Trucks
- For Alignment Wheelbase
- 235 in
- Power Source
- Electric
- Color
- Red
- Features
- Dual-Function Sentinel Lock(TM), Hinged Ramp with Ramp Chock, Quiet Operation
- Load Capacity
- 30,000 lb
- Standards
- ALI Gold Certified
Dimensions
- Overall Length
- 309 1/2 in
- Overall Width
- 150 1/16 in
- Maximum Lift Height
- 68 in
- Maximum Arm Width
- 24 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 30,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 68 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Features Dual-Function Sentinel Lock(TM), Hinged Ramp with Ramp Chock, Quiet Operation, For Alignment Wheelbase 235 in, For Maximum Wheel Diameter Not Applicable, Maximum Arm Width 24 in, Overall Height Not Applicable, Overall Length 309 1/2 in, Overall Width 150 1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.