This item is Discontinued.

Rotella Diesel Engine Oil - Rotella T6, 5 Gal., 0W-40 550036271

Diesel Engine Oil - Rotella T6, 5 Gal., 0W-40 (Discontinued)

  • Mfr # 550036271
  • Zoro # G8580311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550036271
Zoro #
G8580311
UPC #
021400006249
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
diesel engine oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
0W-40
Color
Amber/Brown
ISO Viscosity Grade
Not Specified
Pour Point
-54 Degrees F
Application
Engine Oil
Four-Ball Wear
Not Specified
Container Type
Pail
Base
Synthetic
For Use With
Automotive Engines
Specific Gravity
0.850 at 60 Degrees F
Timken OK Load
Not Specified
Viscosity @ 100C
Not Specified
Flash Point
439 Degrees F
Viscosity @ 40C
86
Series
Rotella(R) T6
Dropping Point
Not Specified
SAE Grade
0W-40
Base Oil
Full Synthetic

Description

Diesel Engine Oil, Series Rotella(R) T6, Color Amber/Brown, Container Type Pail, Flash Point 439 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -54 Degrees F, Specific Gravity 0.850 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.