This item is Discontinued.

Rotella Motor Oil, 10W-30, Conventional, 2.5 Gal. 550045132

Motor Oil, 10W-30, Conventional, 2.5 Gal. (Discontinued)

  • Mfr # 550045132
  • Zoro # G6293905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045132
Zoro #
G6293905
UPC #
021400402713
Country of Origin
United States

Dimensions

Size
2.5 gal
Container Size
2.5 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Temp. Range
-44 Degrees to 437 Degrees F
Container Type
Bottle
For Use With
Diesel Engines
Standards
API
Four-Ball Wear
Not Specified
Series
RotellaT5
Dropping Point
Not Specified
Viscosity Index
147
Viscosity @ 100C
12
ISO Viscosity Grade
32
Specific Gravity
0.847 at 15.6 Degrees C
Pour Point
-44 Degrees F
Timken OK Load
Not Specified
Viscosity @ 40C
78.9
Application
Agriculture, Heavy Duty, Marine
Base
Conventional
Flash Point
437 Degrees F
SAE Grade
10W-30
Base Oil
Conventional

Description

Engine Oil, Series RotellaT5, Container Size 2.5 gal, Standards API, Color Amber, Container Type Bottle, Flash Point 437 Degrees F, ISO Viscosity Grade 32, Pour Point -44 Degrees F, Specific Gravity 0.847 at 15.6 Degrees C, Viscosity Index 147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.