Zoro Homepage

Basin Nut Wrench, 12" L

  • Mfr # 70236

  • Zoro # G9180048


product price: $34.99
/ea

Key Features

Material
Alloy Steel
Capacity (In.)
3/8 to 1-1/4
Hex Size (In.)
1-1/4
Construction
Chrome plated Steel
Type
T-Torque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70236
Zoro #
G9180048
UPC #
8204110030
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size (In.)
1-1/4
Overall Length (In.)
12
Wrench Size
1 1/4 in, 3/8 in
Overall Length
12 in, 15 in
For Pipe Size
1 1/4 in

Details

Item
Basin Wrench
Material
Alloy Steel
Capacity (In.)
3/8 to 1-1/4
Construction
Chrome plated Steel
Type
T-Torque
Features
Pivoted Reversible Jaw
PVC Pipe Capacity (In.)
1-1/4
Function
For Tightening, Loosening Coupling Nuts
Tube Capacity (In.)
1-1/4
Number of Pieces
1
Finish
Chrome
Telescoping Handle
No

Description

Basin Wrench, Alloy Steel, Wrench Size 1 1/4 in, 3/8 in, Overall Length 12 in, 15 in, Pivoted Reversible Jaw, For Tightening, Loosening Coupling Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.