Zoro Homepage

Cutter, pipe chain

  • Mfr # 70285

  • Zoro # G2416391


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1 in to 2 in
Cutting Action
One Stroke Chain Cutter
Body Material
Chrome Plated
Blade Material
Steel
Material Application
Aluminum, Brass, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70285
Zoro #
G2416391
UPC #
4004625702895
Country of Origin
Spain

Dimensions

Tool Width
25 cm
Tool Height
37 cm
Tool Length
11 in

Details

Cutting Capacity
1 in to 2 in
Cutting Action
One Stroke Chain Cutter
Body Material
Chrome Plated
Blade Material
Steel
Material Application
Aluminum, Brass, Copper
Item
Tubing Cutter
Replacement Chain
Rothenberger Part 70286
Features
For Copper, Brass, Aluminum
Handle Material
Chrome-Plated with PVC
Maximum Cutting Capacity
2 in
Minimum Cutting Capacity
1 in
Replacement Blade
Mfr. No. 70286

Description

Tubing Cutter, Product Type Chain Tube Cutter, Material Application Aluminum, Brass, Copper, Cutting Action One Stroke Chain Cutter, Minimum Cutting Capacity 1 in, Maximum Cutting Capacity 2 in, Tool Length 11 in, Tool Height 37 cm, Tool Width 25 cm, Body Material Chrome Plated, Blade Material Steel, Features For Copper, Brass, Aluminum, Handle Material Chrome-Plated with PVC, Replacement Blade Mfr. No. 70286, Replacement Chain Rothenberger Part 70286

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.