Zoro Homepage

Electric Pipe Cutter, 5/8 to 4-1/2 In

  • Mfr # 00033

  • Zoro # G5708875


product price: $7,400.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Length
19 in
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
4 in
Voltage
120V AC
Includes
(2) Stationary Supports, Heavy-Duty Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00033
Zoro #
G5708875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 in
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
4 in
Overall Width
10 in
Tube Size
5/8 in to 4-1/2 in
Minimum Compatible Tubing Size
0.6 in
Maximum Compatible Tubing Size
4.5 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
5/8 in to 4-1/2 in

Description

Pipe Cutting Machine, Product Type Pipe Cutter, Voltage 120V AC, Horsepower 1/2 hp, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 1/4 in, Compatible Material Type Aluminum, Brass, Copper, Plastic-Coated Pipe, Thin-Walled Steel, Power Source Corded, Application Production Cutting, Blade Material Steel, Compatible Threader Series E-Z Cutter, Current 15 A, Features Ball-Bearing Assembled Cutter Wheel, Foot Switch, High-Speed Tool-Steel Cutter Wheels, Universal AC/DC Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.