Inspection Camera
- Mfr # 1500005451
- Zoro # G823547673
product price:Â
$
3,527.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Display Portability
Detachable
Image Capture Options
Still Image Capture, Video Recording
Product Type
Camera Reel
Includes
25 mm Camera Head, 75 Ft Cable, 8.5 mm Borescope, Camera System, Detachable Display, Rechargeable Battery
Batteries Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500005451
- Zoro #
- G823547673
- UPC #
- 767676054514
- Country of Origin
- China
Dimensions
- Maximum Observation Depth
- 75 ft
- Display Size
- 7 in
- Shaft Length
- 75 ft
- Camera Diameter
- 8.5 mm
- Fits Chest Size
- 75 Ft Cable, Detachable 7 In Lcd Touchscreen, Guide Ball, Rechargeable Battery, Sd Card & Usb-C, Self Leveling Imaging
Details
- Display Portability
- Detachable
- Image Capture Options
- Still Image Capture, Video Recording
- Product Type
- Camera Reel
- Includes
- 25 mm Camera Head, 75 Ft Cable, 8.5 mm Borescope, Camera System, Detachable Display, Rechargeable Battery
- Batteries Included
- Yes
- Item
- Inspection Camera
- Digital Display Screen Type
- LCD Touchscreen
- Includes Probe
- Camera Probe Included
- Display Interface
- Touchscreen
- Battery Type
- Lithium Ion
- Display Type
- Color LCD
- Features
- 75 Ft Cable, Detachable 7 In Lcd Touchscreen, Guide Ball, Rechargeable Battery, Sd Card & Usb-C, Self Leveling Imaging
- Function
- Image Capture; Video Recording
Description
Inspection Camera, Display Size 7 in, Display Type Color LCD, Display Interface Touchscreen, Camera Diameter 8.5 mm, Features 75 Ft Cable, Detachable 7 In Lcd Touchscreen, Guide Ball, Rechargeable Battery, Sd Card & Usb-C, Self Leveling Imaging
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.