This item is Discontinued.

Rothenberger PEX Calibration Gage, 1/2, 3/4, 1 In 14487

PEX Calibration Gage, 1/2, 3/4, 1 In (Discontinued)

  • Mfr # 14487
  • Zoro # G0996301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14487
Zoro #
G0996301
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8, 1/2, 3/4, 1 in

Details

For Use With
ASTM F1807 PEX Fittings
Material
metal
Item
Calibration Gage

Description

Calibration Gage, Size 3/8, 1/2, 3/4, 1 In., Connection -, Material Metal, For Use With ASTM F1807 PEX Fittings, Includes -

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.