Zoro Homepage

PEX Cutter, 1" Cutting Cap.

  • Mfr # 52005

  • Zoro # G9179871


product price: $56.79
/ea

Key Features

Cutting Capacity
1 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Material Application
CPVC, Plastic, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52005
Zoro #
G9179871
UPC #
4004625022665
Country of Origin
Spain

Dimensions

Tool Width
3 cm
Tool Length
8 in
Tool Height
28 1/2 cm

Details

Cutting Capacity
1 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Material Application
CPVC, Plastic, PVC
Handle Design
Rubbered for Grip
Item
PEX Cutter
Handle Material
Plastic
Features
Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked
Maximum Cutting Capacity
1 in
Minimum Cutting Capacity
0 in

Description

PEX Cutter, Product Type Pipe Shear, Material Application CPVC, Plastic, PVC, Cutting Action Standard Shear, Minimum Cutting Capacity 0 in, Maximum Cutting Capacity 1 in, Tool Length 8 in, Tool Height 28 1/2 cm, Tool Width 3 cm, Body Material Plastic, Blade Material Stainless Steel, Features Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked, Handle Design Rubbered for Grip, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.