Pipe Cutter, 2"- 4", for Steel
Mfr # 70060
Zoro # G1492598
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
2" to 4"
Material Application
Steel
Features
Wide Rollers; Easy Pressure Control; Long Service Life With Hardened Cutter Wheel Made of High Alloy Steel
Product Type
Pipe Cutter,2"- 4",for Steel
Cuts
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70060
Zoro #
G1492598
UPC #
-
Country of Origin
Spain
Details
Cutting Capacity
2" to 4"
Material Application
Steel
Item
Pipe Cutter,2"- 4",for Steel
Features
Wide Rollers; Easy Pressure Control; Long Service Life With Hardened Cutter Wheel Made of High Alloy Steel
Product Type
Pipe Cutter,2"- 4",for Steel
Cuts
Steel
Description
Pipe Cutter,2"- 4",for Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.