Zoro Homepage

Pipe Shears, 1-1/4" Cutting Cap.

  • Mfr # 52040

  • Zoro # G9179908


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-1/4 in
Cutting Action
Standard Shear
Body Material
Steel
Blade Material
Stainless Steel
Material Application
PEX, Polybutylene, Polyethylene, Polypropylene, PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52040
Zoro #
G9179908
UPC #
4004625520420
Country of Origin
Spain

Dimensions

Tool Length
7 in
Tool Height
24 1/2 cm
Tool Width
3 cm

Details

Cutting Capacity
1-1/4 in
Cutting Action
Standard Shear
Body Material
Steel
Blade Material
Stainless Steel
Material Application
PEX, Polybutylene, Polyethylene, Polypropylene, PVDF
Handle Design
Contoured
Item
Pipe Shears
Handle Material
Steel
Features
Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked
Maximum Cutting Capacity
1 1/4 in
Minimum Cutting Capacity
0 in

Description

Pipe Shears, Product Type Pipe Shear, Material Application PEX, Polybutylene, Polyethylene, Polypropylene, PVDF, Cutting Action Standard Shear, Minimum Cutting Capacity 0 in, Maximum Cutting Capacity 1 1/4 in, Tool Length 7 in, Tool Height 24 1/2 cm, Tool Width 3 cm, Body Material Steel, Blade Material Stainless Steel, Features Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked, Handle Design Contoured, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.